Streamline® 4 in. Hub DWV and Straight ABS Adapter Coupling

Part #ADWVACP  |  Item #1801070  |  Manufacturer Part #ABS 108

$25.78 EACH
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 4 in

    Part #ADWVACP | Item #1801070 | Mfr. Part #ABS 108

    Call for Pricing
    Call for Pricing
    Call us for price
    $25.78 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Made in the USA
  • Lightweight, safe to handle, and easy to install
  • Provides superior performance by being capable of withstanding the rough treatment normally received on construction sites, even at below zero temperatures
  • Meets ASTM standard D2661 and D 3311
  • Repairable 2-piece stem drive for simplified maintenance
  • Socket Weld, 2500 class, conventional port gate, vertical, welded bonnet, F22 body, wedge/disc surface : stellite 6, seat surface : stellite 6, stem: 13Cr (410)

Specifications

Clean Bagged: No

Collection: Streamline®

End Connection 1: Hub

End Connection 2: Hub

End Connections: Hub

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: [Straight, DWV]

Material: Plastic

Material Type: ABS

NSF Certified: Yes