4 in. ABS DWV Cast Iron Hub Adapter
Streamline® 4 in. ABS DWV Cast Iron Hub Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 360-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Made in the USA
- Lightweight, safe to handle, and easy to install
- Provides superior performance by being capable of withstanding the rough treatment normally received on construction sites, even at below zero temperatures
- Meets ASTM standard D2661 and D 3311
- Socket weld, 1690 class, stop globe, inclined, bonnetless (non rotating stem), A105 body, wedge/disc surface : stellite 6, seat surface : stellite 6, stem: 13Cr (410)
Specifications
- ASTM:
- ASTM D-2661, ASTM D-3311, ASTM D-3965
- Application:
- DWV
- Clean Bagged:
- No
- Collection:
- Streamline®
- Color Finish Name:
- Black
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- Hub x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Length:
- 6-1/8 in
- Material:
- Plastic
- Material Type:
- ABS DWV
- Maximum Temperature:
- 160
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40
- UPC:
- 611942142132