3/4 x 1/2 in. Copper Press Street Male Adapter
3/4 x 1/2 in. Copper Press Street Male Adapter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.51
- ASTM:
- ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
- Application:
- Mechanical, Plumbing
- CSA Certified:
- CSA TIL MSE 13
- Clean Bagged:
- No
- End Connection 1:
- Male Sweat
- End Connection 2:
- MPT
- End Connections:
- Male Sweat x MPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Male Adapter
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-19/20 in
- Material:
- Wrot Copper
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Temperature Range:
- -20 to 250 Deg F
- UL Listed:
- No
- Weight:
- 0.16 lb