48 in. x 600 ft. Recycled Kraft Paper (Skid of 25)
48 in. x 600 ft. Recycled Kraft Paper (Skid of 25)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Biodegradable and easily recyclable
- Made from 100% recycled fibers
- A natural void fill
- Dispenses on all standard roll cutters
Specifications
- Color Finish Name:
- Brown
- Diameter:
- 8-1/2 in
- Length:
- 600 ft
- Material:
- Kraft Paper
- Package Quantity:
- Skid of 25
- Product Type:
- Recycled Paper
- Size:
- 60 lb
- UL Listed:
- No
- Width:
- 48 in