65-1/2 x 43-3/4 in. Drop-In Bathtub with Side Drain in Biscuit
Studio 65-1/2 x 43-3/4 in. Drop-In Bathtub with Side Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Capacity:
- 60 gal
- Collection:
- Studio
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 16 in
- Drain Location:
- Side
- Height:
- 18-1/2 in
- Installation Type:
- Drop-in
- Material:
- Plastic, Reinforced Fiberglass
- Material Type:
- Acrylic
- Overall Length:
- 65-1/2 in
- Overall Width:
- 43-3/4 in
- Size:
- 65-1/2 in x 43-3/4 in