66 x 41-1/2 in. Drop-In Bathtub with End Drain in Biscuit
Studio 66 x 41-1/2 in. Drop-In Bathtub with End Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Oval drop-in with end-drain
- Includes built-in armrests
- Manufactured with high-quality acrylic
- Made in the U.S.A
- Includes silent air induction
- Soaking tub only bath therapy type
Specifications
- Capacity:
- 85 gal
- Collection:
- Studio
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 17 in
- Drain Location:
- End
- Height:
- 20-1/2 in
- Installation Type:
- Drop-in
- Material:
- Plastic, Reinforced Fiberglass
- Material Type:
- Acrylic
- Overall Length:
- 66 in
- Overall Width:
- 41-1/2 in
- Size:
- 66 in x 41-1/2 in