STUDOR®

1-1/2 - 2 in. ABS and PVC Air Vent in White

Part #I20380  |  Manufacturer Part #20380

Fits Pipe Size:

1-1/2 in - 2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Can be used with any MINI-VENT®, TEC-VENT® or REDI-VENT®
  • Fire-rated box does not come with an AAV
  • Can also be used as the termination point for an open pipe side wall vent as an alternative to venting through the roof
  • One-piece box and mounting flange design needs no additional framing or support when installed to the stud bay
  • Optional mounting by use of the Water-Tite stabilizer bar allows the box to be positioned anywhere in the stud bay
  • Contains integral test cap with rubber gasket for leak testing and protection during the construction phase
  • Access box connects to 1-1/2 Inch or 2 Inch ABS or PVC vent pipe
  • Includes a one-piece snap-on grille

Specifications

Brand Model Compatibility: Mini-Vent®, Tec-Vent™ or Redi-Vent™ Air Admittance Valves

Color Finish: White

Color Finish Category: Whites

Depth: 7 in

Fits Pipe Size: 1-1/2 in - 2 in

Height: 3 in

Length: 3 in

Material: Plastic

Material Type: ABS, PVC

Width: 8 in