1-1/2 - 2 in. 20 dfu ABS Air Vent

You last purchased this on
 
STUDOR®

Redi-Vent™ 1-1/2 - 2 in. 20 dfu ABS Air Vent

  • Fast #
  • Part #I20298
  • Item #3520322
  • Manufacturer Part #20298
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
STUDOR®

Redi-Vent™ 1-1/2 - 2 in. 20 dfu ABS Air Vent

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Creates ventilation that prevents the loss of water seal in trap
  • Uses gravity to automatically close seal and prevent circulation of unpleasant bathroom or drain odors; exclusive vermin protection system keeps out bugs and foreign objects
  • Compact air admittance valve with ABS adapter; ideal for a single fixture or group of fixtures up to 20 DFUs (drain fixture units) on a branch
  • Residential or commercial use
  • ANSI/ASSE 1051, ANSI/ASSE 1050, NSF 14, Warnock Hersey, ICC-ES PMG-1025, C-IAPMO
  • WARNING – This product contains chemicals known to the state of California to cause cancer and reproduction harm. www.P65warnings.ca.gov
  • Fits 1-1/2-inch and 2-inch piping; temperature rating of -40°F to 150°F (-40°C to 65.6°C); complies to ANSI/ASSE 1050 and 1051; this style air admittance valve is not recognized as a mechanical vent in the International Building Code
  • Requires Certification

Specifications

ANSI:
ANSI 1050, ANSI 1051
ASSE Standards:
ASSE 1050, ASSE 1051
Application:
Venting
Collection:
Redi-Vent™
Connection Type:
NPT
DFU:
20 dfu
Depth:
2 in
Fits Pipe Size:
1-1/2 in - 2 in
Fitting Size 1:
2 in
Fitting Sizes:
2 in
GSA Approved:
No
Height:
3 in
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
ABS
NSF:
NSF 14
NSF Certified:
Yes
Temperature Range:
-40 to 150 Deg F
UL Listed:
UL 2043
Valve Material:
Plastic
Width:
2 in