12 X 8 On 12 RECT Saddle FLG Inch 26 Gauge
Style 3 12 X 8 On 12 RECT Saddle FLG Inch 26 Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Collection:
- Style 3
- Diameter:
- 12 in
- Gauge (metal):
- 26 ga
- Height:
- 8 in
- Length:
- 12 in
- Material:
- Steel
- Type:
- SHMRSFI2612X12
- Vent Duct Shape:
- Rectangular
- Width:
- 8 in