Furnace Control Board
Furnace Control Board
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Miller MIMB070ABW Furnace
- Control Board Type:
- Furnace
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 5-1/10 in