SUB PUMP 11.3HP/3PH/460V 4 DSCHRG
SUB PUMP 11.3HP/3PH/460V 4 DSCHRG
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built in moisture and temperature sensors
- This pump the ability to stand up to daily use in municipal wastewater applications
- Handles 3" solids
- Double mechanical seals assure the best protection against leakage
Specifications
- AMP:
- 14.2
- Cord Length:
- 30 ft
- Discharge:
- 4 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 875 gpm
- Horsepower:
- 11-3/10 hp
- Material:
- Cast Iron, Stainless Steel, Rubber
- Material Type:
- Buna-N
- Maximum Temperature:
- 104
- Phase:
- Three Phase
- Power Source:
- AC
- Pump Application -:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 3
- RPM:
- 1750
- Schedule Class:
- 30
- Type:
- Wheel Kit
- Volts:
- 460V