22 in. 8.8 cu. ft. Counter Depth and Top Mount Freezer Refrigerator in White
22 in. 8.8 cu. ft. Counter Depth and Top Mount Freezer Refrigerator in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- CEC Compliant:
- For Sale in CA
- Capacity:
- 8.8 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Knob
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 2.1 cu ft
- Height:
- 65-3/4 in
- Installation Type:
- Freestanding
- Number of Shelves:
- 3
- Refrigerant:
- R-134A
- Refrigerator Capacity (Cu Ft):
- 6.67 cu ft
- Refrigerator Type:
- Top Mount Freezer
- Type:
- SFF946W
- Volts:
- 115V
- Width:
- 22 in