23-1/4 in. 11.1 cu. ft. Bottom Mount Freezer and Counter Depth Refrigerator in Stainless Steel/Platinum
23-1/4 in. 11.1 cu. ft. Bottom Mount Freezer and Counter Depth Refrigerator in Stainless Steel/Platinum
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 1.9
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Platinum
- Control Type:
- Digital
- Depth:
- 26-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 3.18 cu ft
- Green Product:
- Yes, Energy Star
- Handle Material:
- Steel
- Height:
- 72-3/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 7.88 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 200 lb
- Width:
- 23-1/4 in