23-1/4 in. 11.35 cu. ft. Bottom Mount Freezer and Counter Depth Refrigerator in Stainless Steel/Platinum
23-1/4 in. 11.35 cu. ft. Bottom Mount Freezer and Counter Depth Refrigerator in Stainless Steel/Platinum
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 1.9
- CEC Compliant:
- For Sale in CA
- Capacity:
- 11.35 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Platinum
- Control Type:
- Digital
- Depth:
- 25 in
- Display Type:
- Digital
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 3.42 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 72-3/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 7.93 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 23-1/4 in