Built-In Dual Zone Wine and Beverage Center in Stainless Steel
This product has been replaced by
Manufacturer Part #SWBV3067B
Built-In Dual Zone Wine and Beverage Center in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- French door swing
- Digital thermostat
- Dual zone storage for wine and beverages
- Recessed LED lighting
- Front lock
- Stainless Steel trimmed glass doors
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 22-1/2 in
- Energy Star Compliant:
- No
- Height:
- 34-19/50 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Volts:
- 115V
- Width:
- 29-1/2 in