2 Burner Smoothtop Cooktop in Black
This product has been replaced by
Manufacturer Part #CR2110B
2 Burner Smoothtop Cooktop in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Indicates when surface is still hot to touch
- Easy cleanup and elegant style on a smooth ceramic glass surface
- Includes push-to-turn knobs and heat indicator light for safer use
- Designed for built-in installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Burner Type:
- Smoothtop
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Turn Knob
- Depth:
- 19-7/10 in
- Height:
- 3-19/50 in
- Ignition System:
- Electronic Ignition
- Material:
- Glass
- Number of Elements:
- 2
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Volts:
- 115V
- Watts:
- 1200 W
- Width:
- 11-22/25 in