24 in. Electric 4-Burner Coil Freestanding Range in White
24 in. Electric 4-Burner Coil Freestanding Range in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Burner Type:
- Coil
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.92 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 24 in
- Height:
- 40 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Freestanding
- Number of Elements:
- 4
- Power Source:
- Electric
- Self Clean:
- No
- Volts:
- 220V
- Watts:
- 950 W
- Width:
- 24 in