20 in. Gas 4-Burner Open Freestanding Range in White

You last purchased this on
 
Summit Appliance

20 in. Gas 4-Burner Open Freestanding Range in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Summit Appliance

20 in. Gas 4-Burner Open Freestanding Range in White

  • Fast #
  • Part #SWNM1107
  • Item #4698508
  • Manufacturer Part #WNM1107
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Gas spark ignition
  • Porcelain construction
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
BTU:
9000
Burner Type:
Open
CEC Compliant:
For Sale in CA
Capacity:
2.46 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Knob
Depth:
24 in
ETL Listed:
No
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
40 in
Ignition System:
Electric Ignition
Installation Type:
Freestanding
MBH:
9
Maximum Capacity:
2.46 cu ft
Number of Burners:
4
Power Source:
Gas
Self Clean:
No
UL Listed:
No
Volts:
120V
Width:
20 in