49 in. Pipe Stand
49 in. Pipe Stand
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Locking ring locks faster than on conventional screw-type jacks
- Hand operated set screw provides double margin of safety
- Designed by pipe craftsman
- 1 3/4 in. Teflon-coated vee-head shaft holds loads up to 2500 lbs
- No. S781400.Use as jack stand
- Handle large diameter pipe up to 48 in.
- Ball transfer head and roller heads with rubber wheels have weight capacity of 1000 lbs
- Steel and stainless steel vee heads, roller heads, and bar stock head have weight capacity of 2000 lbs
- No. S781406.Include 4 trued rollers that can be quickly mounted into 12 in. vee head
- Each leg has leveling adjustment to stabilize loads on uneven surfaces
Specifications
- Adjustable:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 49 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Tool Stand Type:
- Pipe Stand
- Weight:
- 22 lb