49800 grains 7 gpm Water Softener
49800 grains 7 gpm Water Softener
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- No sediment filter changes - ever: Safe time and money with the self-cleaning sediment filter
- Power loss protection: Backup battery safes your settings in case of a power loss
- Designed, engineered and built to last: Patented, slim, single-unit design with bypass valve
- Peace of mind with warranty
- Modify settings with touch screen: 2,7" monochrome touchscreen controller
- Fast and quiet regeneration: Recharges softening media quickly so you don’t experience downtime
Documents
Specifications
- Application:
- Residential
- Capacity:
- 49800 grains
- Connection Type:
- MPT
- Diameter:
- 22-4/5 in
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 7 gpm
- Height:
- 32 in
- NSF Certified:
- Yes
- Pressure - Maximum:
- 120 psi
- Width:
- 22-19/24 in