Mr.Coffee® 6-3/10 in. 4 Cup Auto-Off Pause N Serve Coffee Maker with Glass Carafe in White

Part #STF4099  |  Item #7678157  |  Manufacturer Part #TF4-099

Color/Finish: White

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pause ‘n Serve feature allows you to get coffee during brew process
  • Flavor seal carafe lid preserves freshness
  • Easy-pour glass carafe with convenient cup markings and easy-grip handle
  • Covered water reservoir with printed instructions
  • Dishwasher-safe brew basket
  • Non-stick warming plate
  • Easy-view water window
  • 1-hour auto-off
  • Complies with NEW UL1082 Hospitality standard
  • 2-Year warranty

Documents

Specifications

AMP: 5.4

Capacity: 4 Cups

Collection: Mr.Coffee®

Color Finish: White

Color Finish Category: Whites

Depth: 7 in

ETL Listed: Yes

Height: 9-3/4 in

Installation Type: Deck Mount

Length: 7 in

Maximum Temperature: 210

Power Source: [AC, DC]

Type: STF4099

UL Listed: Yes

Volts: 120V

Watts: 650

Width: 6-3/10 in