5 lb. Solid Laundry Sour

You last purchased this on
 
Sunburst Chemicals

5 lb. Solid Laundry Sour

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sunburst Chemicals

5 lb. Solid Laundry Sour

  • Fast #
  • Part #S7880S2H
  • Item #7481115
  • Manufacturer Part #7880S2H
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Controls discoloring due to iron
  • Optical brighteners enhance the whiteness of whites and the brightness of colored linens
  • Safe for all fabrics and will not damage linens during the laundering process
  • Leaves linens smelling fresh
  • Yields approximately 440 (50 lb.) loads per 5.5 lb. capsule
  • Balances the pH of linens
  • Ideal for shirt laundries and for use on table linens
  • Requires Certification

Specifications

Color Finish Name:
Blue
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
8-1/2 in
Length:
10-1/4 in
Product Type:
Downy
Size:
5 lb
Width:
5-1/4 in