55 gal Laundry Builder
Alkali I 55 gal Laundry Builder
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Super concentrate alkali, attacks heavy soils
- Used when the best and strongest liquid available is needed
- "Power plus" alkali that can handle the hardest cleaning jobs
- Pumpable liquid
- For use with other Sunburst detergents
- Cost effective
- Tough Cleaning: Attacks even the heaviest of soils
Specifications
- Collection:
- Alkali I
- Color Finish Name:
- Colorless
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Size:
- 55 gal