Break-Out 1 lb. Stain Remover

Part #SUN747910  |  Item #7485143  |  Manufacturer Part #747910

Size:

1 lb
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All-purpose alkaline reclaim additive - stain removal system
  • Highly effective alkaline builder for extreme soil conditions, formulated as a heavy duty builder that is used in addition to other Sunburst detergent products
  • Heavy Duty Buffered Caustic Laundry Additive To Break Soils Free From Fabrics
  • Dramatically Enhances Removal Of Greasy Soils And Food Stains
  • Suspends Large Quantities Of Soil In Wash Water To Prevent Redeposition And Dingy Linens
  • Very Economical Detergent Builder
  • Excellent In All Water Conditions

Documents

Specifications

Collection: Break-Out

EcoLogo Certified: No

Green Seal Certified: No

SCAQMD Compliant: No

Size: 1 lb