5 gal Concentrated Laundry Detergent
Master Blend 5 gal Concentrated Laundry Detergent
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Concentrated laundry detergent
- Super concentrated, high performance alkaline detergent
- One-shot detergent powers out dirt and stains for consistently clean linen
- Contains alkalinity, wetting agents and anti-redeposition properties
- Low alkalinity for gentle but effective cleaning
- Simplifies detergent systems by replacing two or three products with one
- Produces clean, white, odor-free linens
- 5 gallon pail
Documents
Specifications
- Collection:
- Master Blend
- Color Finish Name:
- Blue
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Size:
- 5 gal