64 oz. Multi-surface Neutral Cleaner
Spray Kleen 64 oz. Multi-surface Neutral Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ideal to clean floors, walls, terrazzo and quarry tile
- Picks up grease, cleans out grout and leaves surfaces clean and film free
- Superior multi-purpose cleaner specifically designed to safely clean most kitchen surfaces
- Highly concentrated, yet non-caustic, mild to skin
- Economical, low use cost
- Eliminates the hazard of slippery floors
- Fast acting with no rinsing necessary
Specifications
- Application:
- Kitchen
- Collection:
- Spray Kleen
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Package Quantity:
- Case of 2
- Product Type:
- Cleaner
- Size:
- 64 oz