Showerhead in Chrome Plated
Showerhead in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- Product Type:
- Showerhead
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- WaterSense Labeled:
- Yes
- Weight:
- 1 lb
- cUPC Certified:
- Yes