3/8 x 1/4 in. Y-Strainer
3/8 x 1/4 in. Y-Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- Adapter
- End Connection 2:
- Adapter
- End Connections:
- Adapter
- Faucet Connection Size:
- 1/4 in
- Fitting Sizes:
- 3/8 in x 1/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No