Clear Prismatic Ribbed Tulip 4 Pack

You last purchased this on
 
American De Rosa Lamparts

Sunset Clear Prismatic Ribbed Tulip 4 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
American De Rosa Lamparts

Sunset Clear Prismatic Ribbed Tulip 4 Pack

  • Fast #
  • Part #LG77464
  • Item #7331821
  • Manufacturer Part #G7746-4
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Classic Look
  • Replacement Glass
  • Clear Ribbed
  • Neck Fitter Of 2-1/4 In
  • Requires Certification

Specifications

ADA Compliant:
No
Average Life:
1 yr
Brand Model Compatibility:
F7773-10
Collection:
Sunset
Color Finish Category:
Clear
Color Finish Name:
Clear
Depth:
5 in
Diameter:
5 in
Fitting Size 1:
2-1/4 in
Fitting Sizes:
2-1/4 in
Glass Type:
Clear Ribbed
Height:
4-7/8 in
Length:
5 in
Material:
Glass
Maximum Temperature:
480
Package Quantity:
Pack of 4
Width:
4-1/8 in