24 oz TRIGGER Spray Crystal
Simple Green® 24 oz TRIGGER Spray Crystal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Strong yet safe cleaner removes oil, lubricants and grime from washable surfaces
- Rinses easily
- All-purpose industrial cleaner/degreaser
- Nonabrasive and nonflammable
- For pressure washing and steam cleaning, maintenance
- Exempt from OSHA and EPA special handling and personal protection requirements for hazardous materials
- Safe for food-preparation areas
- Concentrated; dilutes with water
Specifications
- Application:
- Industrial, Degreaser
- Collection:
- Simple Green®
- Color Finish Name:
- Green
- Material:
- Liquid
- Product Type:
- Spray
- Size:
- 24 oz