66 x 42 in. Whirlpool Drop-In Bathtub in White

You last purchased this on
 

Sunward® 66 x 42 in. Whirlpool Drop-In Bathtub in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

Sunward® 66 x 42 in. Whirlpool Drop-In Bathtub in White

  • Fast #
  • Part #K6347-CB-0
  • Item #5144897
  • Manufacturer Part #6347-CB-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hydromassage flow and direction can be controlled at each jet
  • Oval-shaped basin creates a graceful and spacious bathing experience
  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets
  • Multiple pump location options give you more choices for installation and access (see specification sheet for pump locations)
  • End drain
  • Under mountable
  • Textured bottom surface
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Oval
Bathtub Type:
Whirlpool
Capacity:
70 gal
Collection:
Sunward®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Universal
Height:
20 in
Installation Type:
Drop-in
Material:
Acrylic
Number of Jets:
6
Number of Occupants:
1
Overall Length:
66 in
Overall Width:
42 in