3000 RPM 120V Single Phase Fan Motor
SM Series 3000 RPM 120V Single Phase Fan Motor
Frequently Purchased Together
Product Details
- Thermally and impedance protected
- Includes mounting bracket, hub adapter, 1/4 in. and 5/16 in. shaft adapter, and fan blade
- Sleeve design
- UL® and CSA® approved
Documents
Specifications
- AMP:
- 0.55
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Acme Miami 4670, 710, 700, 600, Gem EM670, Robertshaw 14001, Mars 90971
- Collection:
- SM Series
- Diameter:
- 3-1/2 in
- Length:
- 1-1/4 in
- Material:
- Steel
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Fan Motor
- RPM:
- 3000
- RPM Range:
- 1400 and Above
- UL Listed:
- Yes
- Volts:
- 120V