1/4 -5/8 in. Adjustable Line Tap Valve
1/4 -5/8 in. Adjustable Line Tap Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be mounted in any position
- Retracting needle ensures no restriction
- For use on 1/4", 5/16", and 3/8" lines
- Includes hex wrench and adapter sleeves
- Can be used with all refrigerants, including R410A
- Maximum pressure: 800 psi
- Disposable depressor pin simplifies line piercing
- Safe for permanent installation
- Adjustable line tap valve
- Depressor valve action
Specifications
- Color Finish Name:
- Silver
- End Connection 1:
- Flare
- End Connections:
- Flare
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Type:
- SSA1
- Valve Size:
- 1/4 in - 5/8 in