1-3/4 in. Vent/Heater Fan Motor

You last purchased this on
 
Supco

1-3/4 in. Vent/Heater Fan Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Supco

1-3/4 in. Vent/Heater Fan Motor

  • Fast #
  • Part #SSM553
  • Item #4479582
  • Manufacturer Part #SM553
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • C frame design
  • Range hoods
  • Exact replacement for Nutone® range hood ventilators and others
  • 1 3/4" shaft
  • CSA approved
  • UL listed
  • Used on 9415 series, 9425 series and others
  • Bathroom exhaust fans
  • 3/4" stack
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.8
Application:
HVAC/R Systems
Brand Model Compatibility:
Fasco: K115, Packard: 65104, Robertshaw: VFM104, Nutone: C66582, Gem: EM553
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
4-1/2 in
Diameter:
7/32 in
Fan Speeds:
1
Height:
4-1/2 in
Indoor Outdoor:
Indoor
Length:
1-3/4 in
Material:
Metal
Origin:
Global
Phase:
Single Phase
Power Source:
Electric
RPM:
3000
Type:
Motor
UL Listed:
Yes
Volts:
120V