12 x 9 in. Ice Maker Repair Kit

You last purchased this on
 
Supco

12 x 9 in. Ice Maker Repair Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Supco

12 x 9 in. Ice Maker Repair Kit

  • Fast #
  • Part #SRIM2000
  • Item #4416434
  • Manufacturer Part #RIM2000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed to replace the existing modular icemaker or install as an add-on
  • Replaces hundreds of different modular icemakers on tens of thousands of refrigerators
  • This kit covers more brands and models than any other icemaker on the market today
  • Used in all major brands
  • Requires Certification

Specifications

Application:
Refrigerators
Brand Model Compatibility:
Universal
CSA Certified:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
5 in
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Height:
9 in
Indoor Outdoor:
Indoor
Length:
11-1/4 in
Material:
Metal, Plastic
NSF Certified:
No
Origin:
Global
Phase:
Single Phase
Power Source:
Electric
Type:
Ice Maker
UL Listed:
No
Volts:
120V
Width:
9 in