120V Round Silicon Carbide Hot Surface Ignitor
SIG100 Series 120V Round Silicon Carbide Hot Surface Ignitor
Frequently Purchased Together
Product Details
- Silicon carbide design
- Faster time to temperature response
- Exact replacement hot surface furnace igniter
- 18 gauge copper high temperature fiberglass insulated lead wires
- Higher resistance to oxidation
- Longer usable life
- More robust in transit
- Stronger more durable design
- Superior gas lighting ability
- Lower power consumption
Documents
Specifications
- AMP:
- 4
- Brand Model Compatibility:
- GEM IG102
- Collection:
- SIG100 Series
- Height:
- 1-9/10 in
- Ignitor Type:
- Hot Surface
- Length:
- 7-3/10 in
- Material:
- Silicon Carbide
- Origin:
- Global
- Volts:
- 120V
- Width:
- 2-2/5 in