1/8 x 1/4 x 2 in. Access Fitting
1/8 x 1/4 x 2 in. Access Fitting
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Braze only includes SF1515 core
- Extended Tube: 1/8"
- Economy series access valve
- Steps: 3/16", 1/4", 5/16"
Specifications
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Universal
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper, Brass
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/8 in x 1/4 in
- Indoor Outdoor:
- Indoor
- Material:
- Brass
- Origin:
- Global
- Phase:
- Single Phase
- Type:
- Valve
- UL Listed:
- No