2-1/2 in. -40 to 60 Deg F Thermometer Surface
2-1/2 in. -40 to 60 Deg F Thermometer Surface
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Universal
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 2-1/2 in
- Indoor Outdoor:
- Indoor
- Material:
- Steel
- Maximum Temperature:
- 60
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Control
- SCAQMD Compliant:
- No
- Temperature Range:
- -40 to 60 Deg F
- UL Listed:
- No