22 ga Insulated Ring 20-Piece
22 ga Insulated Ring 20-Piece
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 22-18 AWG #8 stud 11/64" I.D. 20 Pieces
Documents
Specifications
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Universal
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Indoor Outdoor:
- Indoor
- Material:
- Copper
- Origin:
- Global
- Package Quantity:
- 20
- Phase:
- Single Phase
- Product Type:
- Ring
- UL Listed:
- No
- Wire Gauge (AWG):
- 22 ga