3-1/2 in. Access Fitting
3-1/2 in. Access Fitting
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Removes valve cores and holds 5 extra cores
- Thread chaser clears threads in old valve
- Multi-use tool acts as case for carrying valve cores
Specifications
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Universal
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Indoor Outdoor:
- Indoor
- Length:
- 3-1/2 in
- Material:
- Brass
- Origin:
- Global
- Phase:
- Single Phase
- Pressure - Maximum:
- 500 psi
- Type:
- SSF3800
- UL Listed:
- No