3/4 x 13/16 in. ID and OD Service Valve with Cap
3/4 x 13/16 in. ID and OD Service Valve with Cap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Features copper tee with the body brazed on
Specifications
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Universal
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper, Brass
- Diameter - Outside:
- 13/16 in
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connection 3:
- Male Flare
- End Connections:
- Sweat x Male Flare
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 1/4 in
- Fitting Sizes:
- 3/4 in x 1/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 1-5/16 in
- Material:
- Copper
- Origin:
- Global
- Phase:
- Single Phase
- Pressure - Maximum:
- 500 psi
- Type:
- Valve
- UL Listed:
- No
- Valve Size:
- 3/4 in, 13/16 in