Door Gasket in White
Door Gasket in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement fresh food door gasket
Documents
Specifications
- Application:
- Refrigerators
- Brand Model Compatibility:
- Electrolux: 218730603, 5318680311, 215732412, 3200261
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Indoor Outdoor:
- Indoor
- Length:
- 27-3/4 in
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Global
- Phase:
- Single Phase
- Type:
- Gasket
- UL Listed:
- No
- Width:
- 44 in