Element for 3387747 Dryer
Element for 3387747 Dryer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Direct replacement Element
Specifications
- Application:
- Dryers
- Brand Model Compatibility:
- Whirlpool: 3387747
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Indoor Outdoor:
- Indoor
- Origin:
- Global
- Phase:
- Single Phase
- Type:
- Element
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 5200 W