Fuse Testing Super Kit
Fuse Testing Super Kit
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 3 fuse adapters to cover the majority of low voltage fuses
- Eliminates wasted fuses
- Convenient 6 piece kit
- Built-in light for dark control board locations
- Packaged in a hard plastic case
Specifications
- AMP:
- 3, 5
- Application:
- Furnace, Air Handler, Boiler, Water Heaters
- Depth:
- 6-1/2 in
- Height:
- 2-1/2 in
- Length:
- 6-1/2 in
- Material:
- Plastic
- Number of Pieces:
- 6 Piece
- Product Type:
- Fuse Testing Kit
- Width:
- 4-1/2 in