Supco
LI'L POPPER® 5A 120/240V Control Board Circuit Breaker
Part #SPOP5 | Item #3880598 | Manufacturer Part #POP5
AMP:
5Product Details
- Temporary emergency fix for blown or shorted fuses on control boards
- Prevents inconvenient down time until the original control board can be replaced
- Includes quick setting thermal cutout
- Self-adhesive backing for easy, temporary installation
Documents
Specifications
AMP: 5
Application: HVAC/R Systems
Brand Model Compatibility: Universal
Collection: LI'L POPPER®
Color Finish: [Black, Gold]
Color Finish Category: Blacks
Depth: 1/2 in
Height: 3/4 in
Indoor Outdoor: Indoor
Length: 2 in
Material: Plastic
Origin: Domestic
Phase: Single Phase
SCAQMD Compliant: No
Stages: Single
Type: SPOP5
UL Listed: No
Volts: 120/240V