Line Service Valve with Cap and 2 x 1/4 in. OD Copper Tube
Line Service Valve with Cap and 2 x 1/4 in. OD Copper Tube
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Braze only includes SF1515 core
- Steps: 1/8", 3/16", 1/4", 5/16"
- Economy series access valve
Specifications
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Universal
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper, Brass
- End Connection 1:
- Flare
- End Connection 2:
- ID Tube
- End Connections:
- Flare x ID Tube
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Indoor Outdoor:
- Indoor
- Inlet Outlet:
- 1/4 in inlet
- Material:
- Copper
- Origin:
- Global
- Phase:
- Single Phase
- Pressure - Maximum:
- 500 psi
- Type:
- Valve
- UL Listed:
- No