(Pack of 50) 1/4 in. Locking Cap

You last purchased this on
 
Supco

(Pack of 50) 1/4 in. Locking Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Supco

(Pack of 50) 1/4 in. Locking Cap

  • Fast #
  • Part #SSFL1450
  • Item #8012935
  • Manufacturer Part #SFL1450
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • No tools required- simply tighten by hand
  • Resistant to fat, grease, oils, and solvents
  • Compatible with R12, R22, R134A, R404A, R410A and other refrigerants
  • Part of our SUPCO® TradeFox™ technician-invented product line
  • Meets IRC® M1411.6 & IMC® 1101.10 for tamper resistance
  • Requires Certification

Specifications

Application:
Building, Commercial Refrigeration
BAA Compliant:
No
Diameter:
1/4 in
Fits Pipe Size:
1/4 in
Material:
Plastic
Material Type:
Thermoplastic
Origin:
Global
Package Quantity:
Pack of 50
Product Type:
Locking Cap
Temperature Range:
-40 to 257 Deg F