DESCRIPTION

  • Direct replacement for OEM applications
  • UL® and CSA® approved

Supco Therm-O-Disc® 220F Plenum Thermostat

SSHL517

Manufacturer Part #: SHL517

Maximum Temperature:

220

SPECIFICATIONS

AMP
15
Application
HVAC/R Systems
Brand Model Compatibility
Bryant HH12ZA223, HH12ZA219, and HH12ZB220 Furnaces
CSA Certified
Yes
Collection
Therm-O-Disc®
Depth
3-1/10 in
Height
3 in
Indoor Outdoor
Indoor
Maximum Temperature
220
Origin
Global
Phase
Single Phase
Power Source
Electric
Temperature Range
180 to 220 Deg F
Type
Thermostat
UL Listed
Yes
Volts
120/240V
Width
1-22/25 in

Print