240V SPST 60T12 Style Fan Control Thermostat 220°F Open/250°F Close
SHF Series 240V SPST 60T12 Style Fan Control Thermostat 220°F Open/250°F Close
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Close on rise
- UL® and CSA® approved
- Welded construction for integrity of current carrying components
Documents
Specifications
- AMP:
- 25
- Application:
- HVAC/R Systems
- CSA Certified:
- Yes
- Collection:
- SHF Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1 in
- Height:
- 1-3/4 in
- Indoor Outdoor:
- Indoor
- Material:
- Bi-metal
- Maximum Temperature:
- 250
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Fan Control
- Temperature Range:
- 220 to 250 Deg F
- UL Listed:
- Yes
- Volts:
- 120/240V