4 ft. Mechanical Joint Assembled Fire Hydrant

You last purchased this on
 
Mueller Company

Super Centurion® 250™ 4 ft. Mechanical Joint Assembled Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

Super Centurion® 250™ 4 ft. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #MA421LAOLUPSUF
  • Item #7563293
  • Manufacturer Part #A421LAOLUPSUF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hose and pumper nozzles on same plane
  • Arrow cast on bonnet indicates opening direction
  • Hose and pumper nozzles are threaded in with left hand thread and field replaceable
  • Upper stem
  • Upper and lower flanges of upper barrel have O-ring grooves, upper flange of barrel is scalloped for easy removal
  • Open left (counter-clockwise) opening direction
  • Reversible main valve. Main valve is easily removed from either the bonnet flange or ground line flange
  • B.S.R. is cast on bonnet
  • Made in USA
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI A21.11, ANSI C111
ASTM:
ASTM A-126 Grade B, ASTM A-276, ASTM A-536, ASTM A-576, ASTM A-890, ASTM B-16, ASTM D-2000
AWWA:
AWWA A-21.11, AWWA C-111, AWWA C-502, AWWA C-550
Collection:
Super Centurion® 250™
Color Finish Category:
Reds
Color Finish Name:
Red
Depth of Trench:
4 ft
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Height:
27-9/16 in
ISO:
ISO 9001
Material:
Ductile Iron, Bronze, Stainless Steel
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
500 psig
Recommended Valve Application:
Water
UL Listed:
UL 246
Valve Operator:
Operating Nut
Valve Size:
4-1/2 in